Zoro Homepage

Space Saver Vacuum Desiccator, 5 7/8" Dia

  • Mfr # F42010

  • Zoro # G306479729


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Lab Desiccator Material
Clear Polycarbonate Top , White Polypropylene Bottom, Polypropylene Stopcock With Ptfe Plug, Neoprene O-Ring Seal
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
0.09 Cu.-Ft.
Overall Height
8.125 in
Type - Lab Desiccators
Desiccators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F42010
Zoro #
G306479729
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8.125 in
Inside Dia.
5.875 in

Details

Lab Desiccator Material
Clear Polycarbonate Top , White Polypropylene Bottom, Polypropylene Stopcock With Ptfe Plug, Neoprene O-Ring Seal
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
0.09 Cu.-Ft.
Item
SPACE SAVER Polycarbonate Vacuum Desiccator with White Polypropylene Bottom, 0.09 cubic feet
Type - Lab Desiccators
Desiccators

Description

Degas liquids quickly and easily in the laboratory or classroom with this small plastic vacuum desiccator. These strong, shatterproof units provide dry storage and protection for sensitive products. Lighter and less costly than similarly sized glass models; does not chip like glass Holds a full vacuum (29.9" Hg) at room temperature for 24 hours Tapered polypropylene stopcock with PTFE plug accepts tubing with 1⁄4 to € I.D. and allows a controlled entrance of air preventing unnecessary turbulence Neoprene O-ring assures a tight seal down to 0C without the need for grease (ring will not be harmed if grease is used) € ̃Flat Dome,€ clear polycarbonate top with large ribbed knob maximizes interior clearances and provides an average of 13% greater interior volume over standard hemispherical domes All models include a 0.32 cm (") thick perforated plate; disposable or reusable desiccant can be placed on or under this plate White polypropylene bottom models can support incandescent crucibles on Minerit HD High Heat Ceramic Desiccator PlatesWARNING This product can expose you to chemicals including Bisphenol-A, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volume: 0.09 Cubic Feet Flange O.D: 17.1 cm (6 3/4 Inches) Inside Diameter: 14.9 cm (5 7/8 Inches) Plate Diameter: 14 cm No. 3 Overall Height: 20.6 cm (8 1/8 Inches) Clearance Above Plate: 12.1 cm (4 3/4 Inches)Shipping Weight: 2.2 lbs
Shipping Dimensions: 7.00 x 5.75 x 7.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.