Zoro Homepage

Spectro Cuvette Rack, Poly, 20x10mm Cells

  • Mfr # 249003

  • Zoro # G305299830


product price: $66.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249003
Zoro #
G305299830
UPC #
-
Country of Origin
India

Description

This polypropylene rack holds twenty 10 mm light path spectrophotometer cuvettes in two tiers with numbered wells. Wells hold standard cuvettes with a 12.5mm cross-section. Sloped top makes the second tier more accessible. Steam autoclavable at 121oC (250oF).
Dimensions: 21 x 7 x 3.5 cm (8 1/4 x 2 3/4 x 1 3/8 Inches)Shipping Weight: 2.5 lbs
Shipping Dimensions: 11.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.