Zoro Homepage

Stackable Compact Desiccator Cabinet

  • Mfr # H42053

  • Zoro # G504972220


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10.75 in
Overall Length
10.75 in
Overall Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H42053
Zoro #
G504972220
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
10.75 in
Overall Length
10.75 in
Overall Width
9.25 in

Description

This cabinet is injection molded of high impact strength polystyrene for attractive styling and rugged durability. The full transparency of this material allows total visibility of contents from all sides. A foam rubber gasket provides an airtight seal when the door is closed and latched. The door stores in a convenient underneath compartment when opened.The cabinet is designed for safe and convenient stacking up to five units high. Each cabinet is packaged with a supply of silica gel adsorbent to extract moisture from the air present within the cabinet.WARNING This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Stack up to 5 high Fully transparent Ideal for use in refrigerators and freezers Dimensions: 21 x 22.5 x 17cm (8 1/4 x 8 7/8 x 6 3/4 Inches) Internal Volume: 0.14 Cubic FeetShipping Weight: 3.0001 lbs
Shipping Dimensions: 9.25 x 10.75 x 10.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.