
Stepped Tubing Connectors, 1/4x1/2, 12/pk, 12PK
Mfr # F19562
Zoro # G304986069
product price:Â $70.35
/pk 12, $5.86/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F19562
Zoro #
G304986069
UPC #
-
Country of Origin
United States
Description
These fittings ensure a tight, secure connection between tubing having different inner diameters (I.D.). Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases. FDA-grade for direct contact with food, drugs, and cosmetics. Autoclavable.
Connection between tubing having different inner diameters (I.D.) Tubing Inner Diameter (MM): 6 Tubing Inner Diameter (Inches): 1/4 Tubing Inner Diameter (MM): 12.7 Tubing Inner Diameter (Inches): 1/2 Dimensions MM (L x W): 44.5 x 14.3 Dimensions Inches (L x W): 1 3/4 x 9/16Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 4.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Connection between tubing having different inner diameters (I.D.) Tubing Inner Diameter (MM): 6 Tubing Inner Diameter (Inches): 1/4 Tubing Inner Diameter (MM): 12.7 Tubing Inner Diameter (Inches): 1/2 Dimensions MM (L x W): 44.5 x 14.3 Dimensions Inches (L x W): 1 3/4 x 9/16Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 4.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.