Shop BEL-ART
See all product information
Create Account
Stepped Tubing Connectors, 3/16 to 1/2", 12/pk, 12PK
- Mfr # F19559
- Zoro # G705299225
product price:Â
$
77.45
/pk of 12, $6.45/ea
Key Features
Length
1 in
Width
4 in
Height
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F19559
- Zoro #
- G705299225
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 4 in
- Height
- 6.5 in
Description
These fittings ensure a tight, secure connection between tubing having different inner diameters (I.D.). Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases. FDA-grade for direct contact with food, drugs, and cosmetics. Autoclavable.
Connection between tubing having different inner diameters (I.D.) Tubing Inner Diameter (MM): Tubing Inner Diameter (Inches): Tubing Inner Diameter (MM): Tubing Inner Diameter (Inches): Dimensions MM (L x W): Dimensions Inches (L x W):Shipping Weight: 2.2 lbs
Shipping Dimensions: 4.00 x 6.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Connection between tubing having different inner diameters (I.D.) Tubing Inner Diameter (MM): Tubing Inner Diameter (Inches): Tubing Inner Diameter (MM): Tubing Inner Diameter (Inches): Dimensions MM (L x W): Dimensions Inches (L x W):Shipping Weight: 2.2 lbs
Shipping Dimensions: 4.00 x 6.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.