
Stepped Tubing Connectors, 3/16x1/4, 12/pk, 12PK
Mfr # F19558
Zoro # G904986100
product price:Â $67.15
/pk 12, $5.60/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F19558
Zoro #
G904986100
UPC #
-
Country of Origin
United States
Description
These fittings ensure a tight, secure connection between tubing having different inner diameters (I.D.). Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases. FDA-grade for direct contact with food, drugs, and cosmetics. Autoclavable.
Connection between tubing having different inner diameters (I.D.) Tubing Inner Diameter (MM): 4.7 Tubing Inner Diameter (Inches): 3/16 Tubing Inner Diameter (MM): 6 Tubing Inner Diameter (Inches): 1/4 Dimensions MM (L x W): 41.3 x 7.9 Dimensions Inches (L x W): 1 5/8 x 5/16Shipping Weight: 0.06 lbs
Shipping Dimensions: 4.00 x 5.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Connection between tubing having different inner diameters (I.D.) Tubing Inner Diameter (MM): 4.7 Tubing Inner Diameter (Inches): 3/16 Tubing Inner Diameter (MM): 6 Tubing Inner Diameter (Inches): 1/4 Dimensions MM (L x W): 41.3 x 7.9 Dimensions Inches (L x W): 1 5/8 x 5/16Shipping Weight: 0.06 lbs
Shipping Dimensions: 4.00 x 5.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.