Zoro Homepage

Sterile Fabric Substrate, 6x6, 36/pk, 36PK

  • Mfr # 378481

  • Zoro # G205299954


product price: $269.99
/pk 36, $7.50/ea
Free Shipping & Returns

Key Features

Width
11.38 in
Height
9.13 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378481
Zoro #
G205299954
UPC #
-
Country of Origin
United States

Dimensions

Width
11.38 in
Height
9.13 in
Length
2 in

Description

Sterile fabric substrate for use with Replica-Plating tool. Replica-Plating tool sold seperately.
Shipping Weight: 1 lbs
Shipping Dimensions: 11.38 x 9.13 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.