Zoro Homepage

Sterile Sampler Scoops, 2oz, 100/PK

  • Mfr # H36902

  • Zoro # G605299189


product price: $246.99
/pk 100, $2.47/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H36902
Zoro #
G605299189
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
12 in

Description

Sterileware scoops are the perfect shape and size for taking samples, especially from wide-mouth containers. Designed to hold various capacities, these one-piece sterile scoops are molded of high-impact polystyrene plastic.2oz sampling scoops have a long handle that increases the distance between the hand and sample When placed on a flat surface they remain upright; can be used as weighing boatsMade from FDA grade materialsIndividually sealed and sterilized in a polyethylene bag ready for one time use and disposalLot stamped for accurate lot tracing; shipped with a Certificate of Processing for SterilizationThese sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.
Nominal Capacity: 60 ml (2 ounces)Dimensions (L X W X H): 20.5 x 4.1 x 2.9cm (8 1/16 x 1 5/8 x 1 1/8 Inches)Bowl (L X W X H): 7.8 x 4.1 x 2.9cm (3 1/16 x 1 5/8 x 1 1/8 Inches)Handle Length: 12.7cm (5 Inches)Shipping Weight: 5.7501 lbs
Shipping Dimensions: 12.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.