Shop BEL-ART
Create Account
Sterileware Individually Wrapped Sterile Sampling Spatulas 369300000, 9"L, 100/PK
- Mfr # 369300000
- Zoro # G705990740
product price:Â
$
270.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 369300000
- Zoro #
- G705990740
- UPC #
- -
- Country of Origin
- United States
Description
Bel-art sterileware individually wrapped sterile sampling spatulas 369300000, 9"l, 100/pk these v-shaped spatulas are ideal for every type of powdered or granulated material. The sturdy point is perfect for taking sterile samples during process quality inspections and for piercing plastic-lined paper bags or similar packages. Time-honored v-shape makes transferring powdered, flaked, crystalline or granular media a breeze. Long 14" spatula is perfect for dislodging caked or crystallized reagents from deep within tall bottles or vessels having a neck diameter as small as 18mm (3/4"). These one piece spatulas are molded from fda-grade materials and are safe for food, drug and cosmetic contact. Sterileware spatulas (9" and 14") are made of high-impact polystyrene, individually packaged, sterilized by gamma irradiation, lot stamped, and shipped with a certificate of processing. Non-sterile 9" spatulas are made of polypropylene.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.