Zoro Homepage

Sterilizing Tray, 19 x 10 1/2 x 5 1/8

  • Mfr # H16262

  • Zoro # G605299257


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length
5.25 in
Height
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H16262
Zoro #
G605299257
UPC #
-
Country of Origin
United States

Dimensions

Length
5.25 in
Width
10.5 in
Height
19.25 in

Description

Made of heavy duty polypropylene that is steam autoclavable to 250°F (121°C). Feature smooth surfaces and rounded corners for ease of cleaning. Trays are conveniently tapered for nesting during storage.
Capacity (Liters): 13 Capacity (Gallons): 3.4 Outside Dimensions (Inches): 19 x 10 1/2 x 5 Outside Dimensions (cm): 48.3 x 26.7 x 12.7Shipping Weight: 1 lbs
Shipping Dimensions: 10.50 x 19.25 x 5.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.