Straight Tubing Connectors, 1/2", 12/pk, 12PK

  • Mfr # F19510

  • Zoro # G004986123


product price:  $116.99
/pk 12, $9.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F19510
Zoro #
G004986123
UPC #
-
Country of Origin
United States

Description

These straight fittings ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.). Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases. They are FDA-grade for direct contact with food, drugs, and cosmetics. Autoclavable.
Tubing Inner Diameter (mm): 12.7 Tubing Inner Diameter (Inches): 1/2 Dimensions (mm - L x W): 44.5 x 13.9 Dimensions (Inches - L x W) 1 3/4 x 9/16Shipping Weight: 2.2 lbs
Shipping Dimensions: 6.00 x 4.00 x 1.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.