Zoro Homepage

Super Polyfoil Autoclaving Wrap, 4x4, 100/pk, 100PK

  • Mfr # 246415

  • Zoro # G305256246


product price: $81.19
/pk 100, $0.81/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246415
Zoro #
G305256246
UPC #
-
Country of Origin
United States

Description

Super Polyfoil creates a chemically inert barrier to cover vessels for autoclaving or incubation and storage. Super Polyfoil features a thermoplastic backing laminated to 1mil thick foil. This superb combination allows material to be easily folded without puncturing or tearing. The polyester film also provides an inert barrier between the foil and liquids for better resistance to acids or caustic reagents. Complies with FDA regulations governing direct food contact applications.WARNING This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size (cm): 10.2 x 10.2 Size (Inches): 4 x 4Shipping Weight: 2 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.