
Super Polyfoil Autoclaving Wrap, 5x5, 100/pk, 100PK
Mfr # 246416
Zoro # G005256249
product price: $94.19
/pk 100, $0.94/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
246416
Zoro #
G005256249
UPC #
-
Country of Origin
United States
Description
Super Polyfoil creates a chemically inert barrier to cover vessels for autoclaving or incubation and storage. Super Polyfoil features a thermoplastic backing laminated to 1mil thick foil. This superb combination allows material to be easily folded without puncturing or tearing. The polyester film also provides an inert barrier between the foil and liquids for better resistance to acids or caustic reagents. Complies with FDA regulations governing direct food contact applications.WARNING This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size (cm): 13 x 13.0 Size (Inches): 5 1/8 x 5 1/8Shipping Weight: 2 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Size (cm): 13 x 13.0 Size (Inches): 5 1/8 x 5 1/8Shipping Weight: 2 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.