T Tubing Connectors, 1/4", 12/pk, 12PK

  • Mfr # F19604

  • Zoro # G205299206


product price:  $60.55
/pk 12, $5.05/ea

Key Features

Length
1 in
Width
4 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F19604
Zoro #
G205299206
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Width
4 in
Height
5 in

Description

Connectors have multiple barbs per arm providing additional contact between the fitting and the tubing for extra gripping power. Ensures a tight, secure connection between lengths of tubing having the same inner diameter (I.D.). Chemical-resistant polypropylene for use with a wide range of liquids or gases. FDA-grade for direct contact with food, drugs, and cosmetics. Connectors are autoclavable.
Tubing Inner Diameter (mm): 6 Tubing Inner Diameter (Inches): 1/4 Dimensions (mm): 48.4 x 28.6 Dimensions (Inches ): 1 11/16 x 1 1/8Shipping Weight: 2.2 lbs
Shipping Dimensions: 4.00 x 5.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.