T Tubing Connectors, 3/8", 12/pk, 12PK

  • Mfr # F19606

  • Zoro # G705299263


product price:  $71.45
/pk 12, $5.95/ea

Key Features

Length
1.75 in
Width
4 in
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F19606
Zoro #
G705299263
UPC #
-
Country of Origin
United States

Dimensions

Length
1.75 in
Width
4 in
Height
5.5 in

Description

Connectors have multiple barbs per arm providing additional contact between the fitting and the tubing for extra gripping power. Ensures a tight, secure connection between lengths of tubing having the same inner diameter (I.D.). Chemical-resistant polypropylene for use with a wide range of liquids or gases. FDA-grade for direct contact with food, drugs, and cosmetics. Connectors are autoclavable.
Tubing Inner Diameter (mm): 9.5 Tubing Inner Diameter (Inches): 3/8 Dimensions (mm): 56.4 x 35.3 Dimensions (Inches): 2 1/4 x 1 3/8Shipping Weight: 2.2 lbs
Shipping Dimensions: 4.00 x 5.50 x 1.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.