Three Zone Powder Sampler: 22 in. Length x 3/4 in. Dia, Aluminum

  • Mfr # H37829-0000

  • Zoro # G7722969


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Product Type
Three Zone Powder Sampler: 22 in. Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H37829-0000
Zoro #
G7722969
UPC #
191634017844
Country of Origin
United States

Details

Item
Three Zone Powder Sampler: 22 in. Length
Product Type
Three Zone Powder Sampler: 22 in. Length

Description

Three Zone Powder Sampler: 22 in. Length, Product Type Three Zone Powder Sampler: 22 in. Length

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.