
Tissue Culture Cell Scraper, 15mm x 20cm, 10/pk, 10PK
Mfr # 162420
Zoro # G605299400
product price: $52.49
/pk 10, $5.25/eaKey Features
Overall Length
0.5 in
Overall Width
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
162420
Zoro #
G605299400
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.5 in
Overall Width
2 in
Description
Versatile scraper designed for mechanical scrapping and harvesting of cells in tissue culture applications. The unique narrow blade (15mm) is ideal for use with smaller 35mm and 60m petri dishes as well as 8 and 12 well tissue culture plates and features a beveled edge that minimizes damage to cells. Molded from one piece polypropylene that allows easy cleaning and autoclaving. Smooth handle is 20cm long.
Dimensions: 21.0 x 1.6 cm (8 1/4 x 5/8 Inches)Shipping Weight: 0.25 lbs
Shipping Dimensions: 2.00 x 8.50 x 0.50
Research or further manufacturing use only, not for food or drug use.
Dimensions: 21.0 x 1.6 cm (8 1/4 x 5/8 Inches)Shipping Weight: 0.25 lbs
Shipping Dimensions: 2.00 x 8.50 x 0.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.