Zoro Homepage

Transparent Vacuum Dessiccator, 5 7/8 x 8 1/8

  • Mfr # 420012

  • Zoro # G606479627


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5.875 in
Capacity
0.09 Cu.-Ft.
For Use With
Research or further manufacturing use only, not for food or drug use.
Inside Dia.
5.875 in
Overall Height
8.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420012
Zoro #
G606479627
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.875 in
Inside Dia.
5.875 in
Overall Height
8.125 in

Details

Capacity
0.09 Cu.-Ft.
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Transparent Vacuum Desiccator, 5-7/8 x 8-1/8 Inches
Lab Desiccator Material
Polypropylene; Polytetrafluoroethylene; Neoprene; Polycarbonate
Type - Lab Desiccators
Desiccators

Description

Degas liquids quickly and easily in the laboratory or classroom with this small plastic vacuum desiccator. These strong, shatterproof units provide dry storage and protection for sensitive products. Lighter and less costly than similarly sized glass models; does not chip like glassHolds a full vacuum (29.9" Hg) at room temperature for 24 hoursTapered polypropylene stopcock with PTFE plug accepts tubing with 1⁄4 to € I.D. and allows a controlled entrance of air preventing unnecessary turbulenceNeoprene O-ring assures a tight seal down to 0C without the need for grease (ring will not be harmed if grease is used) € ̃Flat Dome,€ clear polycarbonate top with large ribbed knob maximizes interior clearances and provides an average of 13% greater interior volume over standard hemispherical domesAll models include a 0.32 cm (") thick perforated plate; disposable or reusable desiccant can be placed on or under this plateClear polycarbonate bottom models offer increased viewing visibility from more angles WARNING This product can expose you to chemicals including Choloprene and Bisphenol-A , which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volume: 0.09 cubic feetFlange O.d: 17.1 cm (6 3/4 Inches)Inside Diameter: 14.9 cm (5 7/8 Inches)Plate Diameter: 14 cm No. 3Overall Height: 20.6 cm (8 1/8 Inches)Clearance Above Plate: 12.1 cm (4 3/4 Inches)Shipping Weight: 2 lbs
Shipping Dimensions: 7.00 x 7.00 x 5.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.