Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Freezer Boxes, 1.5-2.0ml, 4/CS, 4PK

  • Mfr # 181052

  • Zoro # G804985395


product price: $74.89
/pk 4, $18.72/ea

Key Features

Height
5.5 in
Length
2 in
5
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181052
Zoro #
G804985395
UPC #
-
Country of Origin
China

Dimensions

Height
5.5 in
Length
2 in

Details

5
20 in

Description

Polypropylene Tube Freezer Boxes are ideal for storing mirco-tubes or cryogenic vials in freezers. Durable boxes conveniently transport samples and will not break down or decompose like cardboard boxes. Boxes feature alpha numeric grid for easy identification and withstand temperatures down to -80°C.Supplied with lid and sold 4 racks per case.
Durable polypropylene; can withstand temperatures to -86°C (-187°F) Clear translucent lids permit easy viewing of samples Alphanumeric grid for easy sample managementShipping Weight: 2 lbs
Shipping Dimensions: 20.00 x 5.50 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.