Zoro Homepage

Variable Height Tube Rack, 6 Capacity

  • Mfr # 247510

  • Zoro # G904965976


product price: $87.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247510
Zoro #
G904965976
UPC #
-
Country of Origin
United States

Description

Features a flexible grip retainer that securely holds a combination of tube sizes from 1.5 ml up to 15 ml. Racks can be adjusted vertically to achieve the optimum depth of tube submersion in a water bath or beaker. Remains stable even when loaded with tubes of different size and weight. Convenient handle facilitates lifting rack in and out of a water bath without splashing. Autoclavable.WARNING This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shipping Weight: 2 lbs
Shipping Dimensions: 8.25 x 11.00 x 1.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.