Zoro Homepage

Write-On Bottles, Wide, 500ml, 12/pk, 12PK

  • Mfr # 246132

  • Zoro # G604969045


product price: $89.35
/pk 12, $7.45/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
16 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246132
Zoro #
G604969045
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
16 in
Length
11 in

Description

High density polyethylene bottles feature two dedicated surface areas that accept writing from a permanent style marking pen. The defined writing areas provide space for name and date with larger area for detail of bottle contents. Bottle has a wide mouth style for storing liquids or powders. Supplied with leak proof polypropylene cap.
Molded of rugged high-density polyethlene plastic Leakproof polypropylene caps Ideal for storing and transporting liquids or dry material Size: 500ml (16oz) Wide mouth styleShipping Weight: 2.2044 lbs
Shipping Dimensions: 16.00 x 8.00 x 11.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.