Y Tubing Connectors, 1/2", 12/pk, 12PK

  • Mfr # F19618

  • Zoro # G105299269


product price:  $117.99
/pk 12, $9.83/ea
Free Shipping & Returns

Key Features

Length
1.75 in
Height
6.5 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F19618
Zoro #
G105299269
UPC #
-
Country of Origin
United States

Dimensions

Length
1.75 in
Height
6.5 in
Width
6 in

Description

Use these fittings to ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.). Multiple barbs per arm provide additional contact between the fitting and the tubing for extra gripping power. Chemical-resistant polypropylene plastic is for use with a wide range of liquids or gases. FDA-grade allow for direct contact with food, drugs, and cosmetics. Fittings are autoclavable.
Tubing Inner Diameter: 12.7 mm (1/2 Inch) Dimensions (L X W): 54 x 87.3mm (2 1/8 x 3 7/16 Inch)Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 6.50 x 1.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.