Y Tubing Connectors, 1/4", 12/pk, 12PK

  • Mfr # F19614

  • Zoro # G205299213


product price:  $71.85
/pk 12, $5.99/ea

Key Features

Length
1 in
Width
4 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F19614
Zoro #
G205299213
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Width
4 in
Height
5 in

Description

Use these fittings to ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.). Multiple barbs per arm provide additional contact between the fitting and the tubing for extra gripping power. Chemical-resistant polypropylene plastic is for use with a wide range of liquids or gases. FDA-grade allow for direct contact with food, drugs, and cosmetics. Fittings are autoclavable.
Tubing Inner Diameter: 6.0 mm (1/4 Inch) Dimensions (L X W): 33.3 x 52.8 mm (1 5/16 x 2 1/16 Inch)Shipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 5.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.