Y Tubing Connectors, 3/8", 12/pk, 12PK

  • Mfr # F19616

  • Zoro # G505299197


product price:  $103.99
/pk 12, $8.67/ea
Free Shipping & Returns

Key Features

Length
1.38 in
Height
5 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F19616
Zoro #
G505299197
UPC #
-
Country of Origin
United States

Dimensions

Length
1.38 in
Height
5 in
Width
4 in

Description

Use these fittings to ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.). Multiple barbs per arm provide additional contact between the fitting and the tubing for extra gripping power. Chemical-resistant polypropylene plastic is for use with a wide range of liquids or gases. FDA-grade allow for direct contact with food, drugs, and cosmetics. Fittings are autoclavable.
Tubing Inner Diameter: 9.5 mm (3/8 Inch) Dimensions (L X W): 40.5 x 63.5 mm (1 5/8 x 2 1/2 Inch)Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 5.00 x 1.38
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.