Zoro Homepage
This item is Discontinued.
Bel Power Solutions Power Supply Module, 90 to 264V AC, 45638V DC, 150W, 12.5/0.5A, Chassis MPB150-2012G

Power Supply Module, 90 to 264V AC, 45638V DC, 150W, 12.5/0.5A, Chassis (Discontinued)

  • Mfr # MPB150-2012G
  • Zoro # G505826522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB150-2012G
Zoro #
G505826522
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
1-1/4 in
Overall Depth
5 in
Depth
5 in
Width
3 in
Height
1-1/4 in

Details

Item
Power Supply Module
Input Voltage
90 to 264V AC
Output Voltage - Nominal
45638V DC
Output Power - Rated
150W
Current - Output
12.5/0.5A
Mounting
Chassis
Power Supply Style
Open Frame
Style
Open Frame
Power Rating
150W
Output Voltage
45638V DC
Output Amps
12.5/0.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.