This item is Discontinued.

Bel Power Solutions AC to DC Power Supply, 85 to 264V AC, 12V DC, 173W, 14A, DIN Rail LWN1301-6E

AC to DC Power Supply, 85 to 264V AC, 12V DC, 173W, 14A, DIN Rail (Discontinued)

  • Mfr # LWN1301-6E
  • Zoro # G005826695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWN1301-6E
Zoro #
G005826695
UPC #
-
Country of Origin
Slovakia

Dimensions

Height
138 mm
Width
103 mm
Depth
106 mm

Details

Item
AC to DC Power Supply
Input Voltage
85 to 264V AC
Mounting
DIN Rail
Output Amps
14A
Output Voltage
12V DC
Power Rating
173W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.