This item is Discontinued.

Bel Power Solutions Power Supply Module, 36 to 75V DC, 2.5V DC, 113W, 45A, Through Hole QM48T45025-NDA0G

Power Supply Module, 36 to 75V DC, 2.5V DC, 113W, 45A, Through Hole (Discontinued)

  • Mfr # QM48T45025-NDA0G
  • Zoro # G705826445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QM48T45025-NDA0G
Zoro #
G705826445
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1.45 in
Overall Width
0.31 in
Overall Depth
2.3 in
Depth
2.3 in
Height
0.31 in
Width
1.45 in

Details

Item
Power Supply Module
Input Voltage
36 to 75V DC
Output Voltage - Nominal
2.5V DC
Output Power - Rated
113W
Current - Output
45A
Mounting
Through Hole
Hz
0 Hz
Output Amps
45A
Output Voltage
2.5V DC
Power Rating
113W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.