Zoro Homepage
This item is Discontinued.
Bel Power Solutions Power Supply Module, 4.5 to 5.5V DC, 12V DC, 1W, 0.08A, Through Hole DSP1N5S12

Power Supply Module, 4.5 to 5.5V DC, 12V DC, 1W, 0.08A, Through Hole (Discontinued)

  • Mfr # DSP1N5S12
  • Zoro # G105826083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP1N5S12
Zoro #
G105826083
UPC #
-
Country of Origin
China

Dimensions

Overall Height
0.4 in
Overall Width
0.27 in
Overall Depth
0.77 in
Depth
0.77 in
Width
0.4 in
Height
0.27 in

Details

Item
Power Supply Module
Input Voltage
4.5 to 5.5V DC
Output Voltage - Nominal
12V DC
Output Power - Rated
1W
Current - Output
0.08A
Mounting
Through Hole
Power Rating
1W
Output Voltage
12V DC
Hz
0 Hz
Output Amps
0.08A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.