Zoro Homepage
This item is Discontinued.
Bel Power Solutions AC to DC Power Supply, 87 to 264V AC, 5V DC, 15W, 3A, Chassis HB5-3/OVP-AG

AC to DC Power Supply, 87 to 264V AC, 5V DC, 15W, 3A, Chassis (Discontinued)

  • Mfr # HB5-3/OVP-AG
  • Zoro # G305826517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB5-3/OVP-AG
Zoro #
G305826517
UPC #
-
Country of Origin
China

Dimensions

Width
101.6 mm
Depth
123.7 mm
Height
53.34 mm

Details

Item
AC to DC Power Supply
Input Voltage
87 to 264V AC
Mounting
Chassis
Power Rating
15W
Output Voltage
5V DC
Output Amps
3A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.