Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bel Power Solutions Power Supply, 90 to 264V AC, 24V DC, 350W, 8.33A, Chassis ABC350-1T24L

Power Supply, 90 to 264V AC, 24V DC, 350W, 8.33A, Chassis (Discontinued)

  • Mfr # ABC350-1T24L
  • Zoro # G205826006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC350-1T24L
Zoro #
G205826006
UPC #
-
Country of Origin
India

Dimensions

Width
3 in
Depth
5 in
Height
1 in

Details

Item
Power Supply
Input Voltage
90 to 264V AC
Mounting
Chassis
Output Amps
8.33A
Output Voltage
24V DC
Power Rating
350W
Style
Open Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.