Zoro Homepage
This item is Discontinued.
Bel Power Solutions DC to DC Power Supply, 36 to 75V DC, 5/3.3/12/-12V DC, 250W, 40/40/5.5/2A, Compact PCI CPD250-4530G

DC to DC Power Supply, 36 to 75V DC, 5/3.3/12/-12V DC, 250W, 40/40/5.5/2A, Compact PCI (Discontinued)

  • Mfr # CPD250-4530G
  • Zoro # G805825867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPD250-4530G
Zoro #
G805825867
UPC #
-
Country of Origin
China

Dimensions

Width
40.6 mm
Depth
172 mm
Height
128.7 mm

Details

Item
DC to DC Power Supply
Input Voltage
36 to 75V DC
Mounting
Compact PCI
Output Amps
40/40/5.5/2A
Output Voltage
5/3.3/12/-12V DC
Power Rating
250W
Hz
0 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.