This item is Discontinued.

Bel Power Solutions AC to DC Power Supply, 90 to 264V AC, 24V DC, 200W, 8.33A, Chassis MBC201-1T24G-2

AC to DC Power Supply, 90 to 264V AC, 24V DC, 200W, 8.33A, Chassis (Discontinued)

  • Mfr # MBC201-1T24G-2
  • Zoro # G605826712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC201-1T24G-2
Zoro #
G605826712
UPC #
-
Country of Origin
India

Dimensions

Overall Height
3 in
Overall Width
1-1/2 in
Overall Depth
5 in
Height
1-1/2 in
Depth
5 in
Width
3 in

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
200W
Current - Output
8.33A
Mounting
Chassis
Power Supply Style
Open Frame
Output Amps
8.33A
Style
Open Frame
Output Voltage
24V DC
Power Rating
200W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.