This item is Discontinued.

Bel Power Solutions Power Supply, 90 to 264V AC, 48V DC, 350W, 7.3A, Chassis MBC350-1T48L

Power Supply, 90 to 264V AC, 48V DC, 350W, 7.3A, Chassis (Discontinued)

  • Mfr # MBC350-1T48L
  • Zoro # G105825772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC350-1T48L
Zoro #
G105825772
UPC #
-
Country of Origin
India

Dimensions

Overall Height
3 in
Overall Width
1 in
Overall Depth
5 in
Width
3 in
Height
1 in
Depth
5 in

Details

Item
Power Supply
Input Voltage
90 to 264V AC
Output Voltage - Nominal
48V DC
Output Power - Rated
350W
Current - Output
7.3A
Mounting
Chassis
Power Supply Style
Open Frame
Output Amps
7.3A
Power Rating
350W
Output Voltage
48V DC
Style
Open Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.