Zoro Homepage
This item is Discontinued.
Bel Power Solutions Power Supply, 90 to 264V AC, 15V DC, 65W, 4.33A, Chassis MBC60-1015G

Power Supply, 90 to 264V AC, 15V DC, 65W, 4.33A, Chassis (Discontinued)

  • Mfr # MBC60-1015G
  • Zoro # G105826137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC60-1015G
Zoro #
G105826137
UPC #
-
Country of Origin
India

Dimensions

Overall Height
2 in
Overall Width
1.2 in
Overall Depth
4 in
Height
1.2 in
Width
2 in
Depth
4 in

Details

Item
Power Supply
Input Voltage
90 to 264V AC
Output Voltage - Nominal
15V DC
Output Power - Rated
65W
Current - Output
4.33A
Mounting
Chassis
Power Supply Style
Open Frame
Power Rating
65W
Output Amps
4.33A
Output Voltage
15V DC
Style
Open Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.