Zoro Homepage
This item is Discontinued.
Bel Power Solutions Power Supply, 85 to 264V AC, 48V DC, 1000W, 20.83A, Chassis MBE1000-1T48

Power Supply, 85 to 264V AC, 48V DC, 1000W, 20.83A, Chassis (Discontinued)

  • Mfr # MBE1000-1T48
  • Zoro # G005826190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE1000-1T48
Zoro #
G005826190
UPC #
-
Country of Origin
India

Dimensions

Overall Height
5 in
Overall Width
1.61 in
Overall Depth
9.51 in
Height
1.61 in
Depth
9.51 in
Width
5 in

Details

Item
Power Supply
Input Voltage
85 to 264V AC
Output Voltage - Nominal
48V DC
Output Power - Rated
1000W
Current - Output
20.83A
Mounting
Chassis
Power Supply Style
Enclosed
Output Amps
20.83A
Power Rating
1000W
Output Voltage
48V DC
Style
Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.