This item is Discontinued.

Bel Power Solutions DC to DC Power Supply, -40 to -75V DC, 12V DC, 2200W, 183A PES2200-12-080ND

DC to DC Power Supply, -40 to -75V DC, 12V DC, 2200W, 183A (Discontinued)

  • Mfr # PES2200-12-080ND
  • Zoro # G905826474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PES2200-12-080ND
Zoro #
G905826474
UPC #
-
Country of Origin
China

Dimensions

Depth
195 mm
Width
80 mm
Height
40 mm

Details

Item
DC to DC Power Supply
Input Voltage
-40 to -75V DC
Output Voltage
12V DC
Power Rating
2200W
Hz
0 Hz
Output Amps
183A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.