Zoro Homepage
This item is Discontinued.
Bel-Ray 5 gal. Pail, Hydraulic Oil, 150 ISO Viscosity, Not Specified SAE 56060-PA

5 gal. Pail, Hydraulic Oil, 150 ISO Viscosity, Not Specified SAE (Discontinued)

  • Mfr # 56060-PA
  • Zoro # G6143615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56060-PA
Zoro #
G6143615
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal.

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
150
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
Not Specified
Lubricant Additives
Zinc
Min. Operating Temp.
0 Degrees F
Flash Point
420 Degrees F
Specific Gravity
0.89
Application
Hydraulic and Circulating Systems
Timken OK Load
Not Specified
Max. Operating Temp.
248 Degrees F
Standards
HM - ASTM D6158 or ISO 11168, Cincinnati Milacron- P-68, P-69, P-70, Bosch (Racine) - Variable Volume Vane Pump, US Steel 136, 127, Vickers - 1-286-S, M-2950-S, General Motors - LH-04-1, LH-06-1, LH-15-1, DIN 51 524, part 2 (HLP), Denison - HF-0, HF-1, HF-2, AFNOR 78-690, 48-691, Ford - M-6C32, Morgoil Lubricant Specification
Viscosity Index
95
Series
Hydraulic Oil
Color
Yellow
Pour Point
-5 Degrees F
Four-Ball Wear
Not Specified
Lubricant NSF Rating
Not Rated

Description

Hydraulic Oil, ISO Viscosity Grade 150, SAE Grade Not Specified, Base Oil Mineral, Container Size 5 gal., Lubricant NSF Rating Not Rated, Lubricant Additives Zinc, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 248 Degrees F, Viscosity Index 95, Flash Point 420 Degrees F, Pour Point -5 Degrees F, Container Type Pail, Color Yellow, Timken OK Load Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.