Shop BELAIRE
Additional $350.00 delivery surcharge applies per item.
See details
See all product information
Create Account
15 HP 132 Gallon 125 PSI Screw Compressor, 52 CFM at MAX/125 PSI, 208-230/460V 3Ph, 68 dBA
- Mfr # BR15 TM-3
- Zoro # G4997295
product price:Â
$
10,152.99
/ea
Key Features
Air Dryer Included
No
HP - Air Compressor
15.0
Phase - Electrical
3
Input Voltage - Air Compressor
208V AC to 230V AC, 460V AC
Free Air CFM @ Max. Pressure - Air Compressor
55.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR15 TM-3
- Zoro #
- G4997295
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Tank Size - Air Compressor
- 120 gal
- Overall Depth
- 28.3 in
- Overall Length
- 76.8 in
- Overall Height
- 57.8 in
Details
- Air Dryer Included
- No
- HP - Air Compressor
- 15.0
- Phase - Electrical
- 3
- Input Voltage - Air Compressor
- 208V AC to 230V AC, 460V AC
- Free Air CFM @ Max. Pressure - Air Compressor
- 55.9
- (F)NPT Outlet
- 1/2 in
- Max. Pressure - Air Compressor
- 132 psi
- Tank Style - Air Compressor
- Horizontal
- Ambient Temp. Range
- 33 Degrees to 104 Degrees F
- dBA @ 3 Feet
- 69
- ASME Tank
- Yes
- Full Load Amps
- 33.59/30.37/15.19 A
- Duty
- Continuous
- Motor RPM
- 3540
- Item
- Air Compressor
- Max. Pressure
- 155 PSI132 PSI
- HP
- 15
- Phase
- 3-Phase
- Voltage
- 460V AC
Description
Air Compressor,15 HP,120 gal.,125 psi, Air Dryer Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.