Shop BELAIRE
Additional $500.00 delivery surcharge applies per item.
See details
See all product information
Create Account
20 HP 132 Gallon 125 PSI Screw Compressor, 62.7 CFM at MAX/125 PSI, 208-230/460V 3Ph, 63 dBA
- Mfr # BRM20 TM-3
- Zoro # G4997240
product price:Â
$
11,964.99
/ea
Key Features
Air Dryer Included
No
HP - Air Compressor
20.0
Phase - Electrical
3
Input Voltage - Air Compressor
208V AC to 230V AC, 460V AC
Free Air CFM @ Max. Pressure - Air Compressor
62.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRM20 TM-3
- Zoro #
- G4997240
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Tank Size - Air Compressor
- 120 gal
- Overall Length
- 76.8 in
- Overall Height
- 57.8 in
- Overall Depth
- 28.3 in
Details
- Air Dryer Included
- No
- HP - Air Compressor
- 20.0
- Phase - Electrical
- 3
- Input Voltage - Air Compressor
- 208V AC to 230V AC, 460V AC
- Free Air CFM @ Max. Pressure - Air Compressor
- 62.1
- (F)NPT Outlet
- 1/2 in
- Max. Pressure - Air Compressor
- 132 psi
- Tank Style - Air Compressor
- Horizontal
- Motor RPM
- 3540
- ASME Tank
- Yes
- Full Load Amps
- 25.26/22.84/11.42 A
- Item
- Air Compressor
- Ambient Temp. Range
- 33 Degrees to 104 Degrees F
- dBA @ 3 Feet
- 69
- Duty
- Continuous
- Voltage
- 460V AC
- Phase
- 3-Phase
- HP
- 20
- Max. Pressure
- 132 PSI
Description
Air Compressor,Horizontal,20 HP,120 gal., Air Dryer Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.