Zoro Homepage

Air Compressor, 10 HP, 120 gal., 1-Phase

  • Mfr # 3112D

  • Zoro # G4997968


product price: $6,312.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Tank Size
120 gal.
Phase
1-Phase
HP
10
Voltage
208-230V
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3112D
Zoro #
G4997968
UPC #
840534010669
Country of Origin
United States

Dimensions

Tank Size
120 gal.
Overall Height
77"
Overall Length
56"
Size
120 Gallon

Details

Phase
1-Phase
HP
10
Voltage
208-230V
Max. Pressure
175 psi
Includes
Magnetic Starter
Compressor Type
Electric Duplex
Standards
ASME
Item
Air Compressor
Style - Air Compressor
Simplex

Description

Air Compressor,10 HP,120 gal.,1-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.