Zoro Homepage

Air Compressor, 7.5 HP, 80 gal., 3-Phase, Phase: 3

  • Mfr # 438VL

  • Zoro # G4997861


product price: $2,951.00
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
3-Phase
HP
7.5
Voltage
208-230V
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438VL
Zoro #
G4997861
UPC #
738435743451
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
72"
Overall Length
37"
Size
80 Gallon

Details

Phase
3-Phase
HP
7.5
Voltage
208-230V
Max. Pressure
175 psi
Includes
Magnetic Starter
Compressor Type
Piston
Standards
ASME
Item
Air Compressor
Style - Air Compressor
Simplex

Description

Air Compressor,7.5 HP,80 gal.,3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.