Air Compressor, 7.5 HP, 80 gal., 3-Phase, Voltage: 460V
Mfr # 338HLE4
Zoro # G4997977
product price: $3,344.00
/eaKey Features
Tank Size
80 gal.
Phase
3-Phase
HP
7.5
Voltage
460V
Tank Type
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
338HLE4
Zoro #
G4997977
UPC #
840534011024
Country of Origin
United States
Dimensions
Tank Size
80 gal.
Overall Height
49"
Overall Length
71"
Size
80 Gallon
Details
Phase
3-Phase
HP
7.5
Voltage
460V
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Magnetic Starter
Compressor Type
Electric Air
Standards
ASME
Item
Air Compressor
Style - Air Compressor
Simplex
Description
Air Compressor,7.5 HP,80 gal.,3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.