Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, Cast Iron, 10 HP, 120 gal., Phase: 3

  • Mfr # 6312HE

  • Zoro # G4997749


product price: $4,930.00
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
120 gal.
Phase
3
HP
10
Voltage
208-230V
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6312HE
Zoro #
G4997749
UPC #
738435743536
Country of Origin
United States

Dimensions

Tank Size
120 gal.
Overall Height
53"
Overall Length
73"
Size
120 Gallon

Details

Phase
3
HP
10
Voltage
208-230V
Max. Pressure
175 psi
Includes
Magnetic Starter
Compressor Type
Piston
Standards
ASME
Style - Air Compressor
Simplex
Item
Air Compressor

Description

Air Compressor,Cast Iron,10 HP,120 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.