Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, Horizon, 10HP, 120 gal, 460V, HP: 10

  • Mfr # 3312D4

  • Zoro # G4997940


product price: $6,206.00
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
120 gal.
Phase
3
HP
10
Voltage
460V
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3312D4
Zoro #
G4997940
UPC #
840534010898
Country of Origin
United States

Dimensions

Tank Size
120 gal.
Overall Height
77"
Overall Length
56"
Size
120 Gallon

Details

Phase
3
HP
10
Voltage
460V
Max. Pressure
175 psi
Includes
Magnetic Starter
Compressor Type
Electric Duplex
Standards
ASME
Style - Air Compressor
Simplex
Item
Air Compressor
Tank Style - Air Compressor
Horizontal

Description

Air Compressor,Horizon,10HP,120 gal,460V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.