Air Compressor, Horizon, 5HP, 80gal, 2-Stage
Mfr # 318H
Zoro # G4998196
product price: $2,799.00
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
Key Features
Tank Size
80 gal.
Phase
1
HP
5
Voltage
208-230V
Tank Type
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318H
Zoro #
G4998196
UPC #
840534010683
Country of Origin
United States
Dimensions
Tank Size
80 gal.
Overall Height
49"
Overall Length
71"
Size
80 Gallon
Details
Phase
1
HP
5
Voltage
208-230V
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Magnetic Starter
Compressor Type
Electric Air
Standards
ASME
Style - Air Compressor
Simplex
Item
Air Compressor
Tank Style - Air Compressor
Horizontal
Number of Stages
Two Stage
Description
Air Compressor,Horizon,5HP,80gal,2-Stage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.