Air Compressor, Horizon, 7.5HP, 80 gal, 230V
Mfr # 318HLE
Zoro # G4998029
product price: $3,344.00
/eaKey Features
Tank Size
80 gal.
Phase
1
HP
7.5
Voltage
230V
Tank Type
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318HLE
Zoro #
G4998029
UPC #
840534010867
Country of Origin
United States
Dimensions
Tank Size
80 gal.
Overall Height
49"
Overall Length
71"
Size
80 Gallon
Details
Phase
1
HP
7.5
Voltage
230V
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Magnetic Starter
Compressor Type
Electric Air
Standards
ASME
Style - Air Compressor
Simplex
Item
Air Compressor
Tank Style - Air Compressor
Horizontal
Description
Air Compressor,Horizon,7.5HP,80 gal,230V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.