Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, Vertical, 7.5HP, 80gal, 230V

  • Mfr # 418VL

  • Zoro # G4997870


product price: $3,160.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
80 gal.
Phase
1
HP
7.5
Voltage
230V
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418VL
Zoro #
G4997870
UPC #
738435743444
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
72"
Overall Length
37"
Size
80 Gallon

Details

Phase
1
HP
7.5
Voltage
230V
Max. Pressure
175 psi
Includes
Magnetic Starter
Compressor Type
Piston
Standards
ASME
Style - Air Compressor
Simplex
Item
Air Compressor
Tank Style - Air Compressor
Vertical

Description

Air Compressor,Vertical,7.5HP,80gal,230V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.