1-PORT MOD JACK 8W8P UTP, T568A/B CAT6 IP5 KEYCONNECT, GRAY
- Mfr # AX101318
- Zoro # G0172743
product price:Â
$
12.99
/ea
Sold in multiples of 10 for
$129.90
Key Features
Color
Gray
Height
0.88 in
Width
0.64 in
Number of Ports
1
Depth
1.29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX101318
- Zoro #
- G0172743
- UPC #
- 611589002578
- Country of Origin
- Unknown
- Color
- Gray
- Number of Ports
- 1
- Safety Listing
- ACA, c(UL)us Listed
- Environmental Space
- Indoor
- Telecommunications Standards
- Category 6 - TIA 568.2-D, ISO/IEC 11801:2002 Ed.2
- Storage Temperature Range
- -40°C to +70°C
- Other Standards
- FCC Part 68;Subpart F;IEC 60603-7
- Termination
- Idc
- Wiring
- A/B Universal
- Category
- CATEGORY 6
Dimensions
- Height
- 0.88 in
- Width
- 0.64 in
- Depth
- 1.29 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.