1-PORT MOD JACK 8W8P UTP, T568A/B CAT6 IP5 MDVO-STYLE, PS6+ RED

  • Mfr # AX101068

  • Zoro # G0184458


product price:  $15.49
/ea

Key Features

Color
TIA Red
Height
0.765 in
Width
0.77 in
Depth
1.29 in
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX101068
Zoro #
G0184458
UPC #
611589002349
Country of Origin
Unknown

Dimensions

Height
0.765 in
Width
0.77 in
Depth
1.29 in

Details

Color
TIA Red
Number of Ports
1
Other Standards
FCC Part 68;Subpart F;IEC 60603-7
Safety Listing
ACA, c(UL)us Listed
Storage Temperature Range
-40°C to +70°C
Telecommunications Standards
Category 6 - TIA 568.2-D, ISO/IEC 11801:2002 Ed.2
Environmental Space
Indoor
Family
GIGAFLEX
Wiring
A/B Universal
Category
CATEGORY 6
Sub Family
PS6+ JACK
Termination
Idc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.