1-PORT MOD JACK 8W8P UTP, T568A/B CAT6 IP5 MDVO-STYLE, PS6+ YELLOW

  • Mfr # AX101069

  • Zoro # G0186122


product price:  $16.39
/ea

Key Features

Color
Yellow (TIA 606)
Number of Ports
1
Width
0.8"
Depth
1.4"
Height
0.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX101069
Zoro #
G0186122
UPC #
611589002356
Country of Origin
Unknown

Dimensions

Width
0.8"
Depth
1.4"
Height
0.8"
Height (in.)
0.765
Width (in.)
0.77
Depth (in.)
1.29

Details

Color
Yellow (TIA 606)
Number of Ports
1
Suitability - Indoor
Yes - Indoor
Current Rating
1.500 A
Notes (Cont'd.)
IDC Wire Gauge: 22~24 AWG
Putup
1 EA
Item Desc
CAT6+ JACK MDVO YELLOW TIA606
Included Parts
1 T-Bar +1 Dust Cap
Operating Temperature Range
-10°C To +60°C
Insulation Resistance
500 M-Ohm Minimum
Third Party Performance Verification
ETL - Verified Category 6
Max. Contact Resistance
20 m-Ohm
Suitable Applications
IBDN System 2400 and 4800, TIA Category 6+, ISO Class E, 1000 BASE-T
Installation Temperature Range
-10°C To +60°C
Safety Listing
ACA, Bi-national Standard Listed
Connector/Hardware Retention
20 lbs.
Mated Connection Table - Footnote
TIA/EIA-568-C.2 Category 6 Standard.
Other Standards
FCC Part 68, Subpart F, IEC 60603-7
Tool Compatibility
Belden 110 Connecting Tool, MediaFlex Termination Station
Termination Resistance
2.5 m-Ohm
Wiring Scheme
T568A/B
Telecommunications Standards
Category 6 - TIA 568.B.2-1, ISO/IEC 11801:2002 Ed.2
Footprint/Type
MDVO-Style
Plug / Jack Compatibility
RJ45, RJ11
Dielectric Strength
1,000 V RMS @ 60 Hz for 1 minute
Related Parts
Compatible with Interface and MDVO Style Faceplates, Adapters, Boxes and Patch Panels
Storage Temperature Range
-40°C To +70°C
Plug/Connector Retention
11.250 lbs.
Product Type
Network Connector
Product Line
GigaFlex
Product Material
Copper, Plastic
Certifications & Standards
UL94V-0, FCC part 68, IEC-603-7, T568A/B
Product Name
GigaFlex AX101069 Cat.6 Jack
Connector Details
1 x RJ-45 Network Female
Product Color
Yellow
Sub Family
PS6+ JACK
Category
CATEGORY 6
Termination
Idc
Wiring
A/B Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.